Menu Search
LEVITON #5662

Receptacle; Standard; Thermoplastic Nylon; Duplex; 250 V; 15 A; Brown

SKU # 07847781938
Type: Duplex, Standard
Amperage: 15A
Voltage: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 6-15R
Material: Thermoplastic Nylon
Color: Brown
Application Grade: Industrial
Wiring Method: Back & Side

LEV 5662 BRN-DPLX-RCPT-NEMA6-15R