Menu Search
LEVITON #8300-LA

Receptacle, Duplex; 125V AC; 20A; Hospital Grade; Light Almond

SKU # 78500783018 Manufacturer Series: 8300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Light Almond
Type: Duplex
Wiring: Back and Side
Material: Nylon
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Grade: Hospital

Additional Info: Extra-Heavy Duty, Operating Temperature: -40 to 60 deg C