Menu Search
LEVITON #5351

Receptacle, Single; 2 Pole; 3 Wire; 20A; Brown

SKU # 07847713033 Manufacturer Series: 5351
Type: Single, Standard
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Material: Thermoplastic Nylon
Color: Brown
Application Grade: Industrial
Wiring Method: Side