(0)

LUTRON ELECTRONICS CO #SCR-20-SW

Duplex, Tamper Resistant Snow 20A 125V AC

SKU: 02755702986
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Color: Snow
Description
Duplex and Single Receptacles: Type - Duplex, Tamper Resistant; Rating - Amps - 20A; Rating - Volts - 125V AC; Color - Snow