Specifications
Type:
Split Receptacle, Tamper Resistant w/Wireless Control
Amperage:
15A
Voltage:
120V AC 50/60Hz
Number of Poles:
1P
Ground:
Non-Grounding
Material:
Metal
Color:
White
Wiring Method:
Back and Side
Description
LUL CAR2S-15-STR-WH 15A-RECEPTACLE