Menu Search
Electrical Counters Ratemeter, (5) 3.9 in. H - LED 80-265VAC
EATON #57701-474

Ratemeter, (5) 3.9 in. H - LED 80-265VAC

SKU # 78211441750
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Counter Type: Ratemeter
Digits: (5) 3.9 in. H - LED
Voltage: 80-265V AC
Connection: Screw Terminals
Mounting: Panel
Dimension: 4.04 in. W x 2.19 in. H x 3.63 in. D (102.6 x 55.6 x 92.2 mm)

Electrical Counters: Counter Type - Ratemeter; Digits - (5) 3.9 in. H - LED; Voltage - 80-265VAC; Connection - Screw Terminals; Mounting - Panel; Dimension - 4.04 in. W x 2.19 in. H x 3.63 in. D (102.6 x 55.6 x 92.2 mm); Additional Information - Includes: RS485 Serial Communications, NEMA 4X

Additional Info: Includes: RS485 Serial Communications, NEMA 4X