Menu Search
OMRON #H7CX-A-N

Electronic Preset Counter, (6) 9.0 mm H - LCD Count Total and Preset 100-240VAC

SKU # 61264765471 Manufacturer Series: H7CX-A

Electrical Counters: Counter Type - Electronic Preset Counter; Application - Count Total and Preset; Digits - (6) 9.0 mm H - LCD; Count - max - -999999 to 999999; Speed - 30 Hz/5 kHz; Operator - EEPROM Memory Backup; Voltage - 100-240VAC; Connection - Screw Terminals; Reset - Remote or Manual; Mounting - Panel; Dimension - nl; Additional Information - 1-Stage Counter/1-Stage Counter with Total Counter. Contact Output. NEMA 4/IP66 Front; Manufacturer Series - H7CX-A

Additional Info: 1-Stage Counter/1-Stage Counter with Total Counter. Contact Output. NEMA 4/IP66 Front