Menu Search
OMRON #H7ETNFV

Electronic Time Counter, (7) 8.6 mm H - LCD Uni-directional, (count up) Internal Lithium Battery

SKU # 12647102851 Manufacturer Series: H7ET
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Counter Type: Electronic Time Counter
Application: Uni-directional, count up
Digits: (7) 8.6 mm H - LCD
Count - max: 999999.9hr or 3999d23.9hr (selectable)
Voltage: Internal Lithium Battery
Connection: Screw Terminals
Reset: Manual
Mounting: Panel
Dimension: 1.89"W x 0.94"H x 1.91"D (48.0 x 24.0 x 48.5mm)

Additional Info: Count Input: High (logic) level 24-240VAC/DC, Low (logic) level 0-2.4VAC/DC. Color: Gray