Menu Search
OMRON #H7ETNVB

Miniature Totalizer Counter, Screw Terminals, 999999.9 Count, External, Manual, 4.5-30VDC

SKU # 12647151665 Manufacturer Series: H7E
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Counter Type: Miniature Totalizer Counter
Digits: (7) 8.6 mm H - LCD
Count - max: 999999.9
Voltage: 4.5-30V DC
Connection: Screw Terminals
Reset: External, Manual
Mounting: Flush
Dimension: 1.89 in. W x 0.94 in. H x 2.18 in. D (48.0 x 24.0 x 55.5 mm)

Electrical Counters: Counter Type - Miniature Totalizer Counter; Digits - (7) 8.6 mm H - LCD; Count - max - 999999.9; Voltage - 4.5-30VDC; Connection - Screw Terminals; Reset - External, Manual; Mounting - Flush; Dimension - 1.89 in. W x 0.94 in. H x 2.18 in. D (48.0 x 24.0 x 55.5 mm); Additional Information - Operating Temperature: -10 to 55 deg C, Case Color: Black (Munsell N1.5); Manufacturer Series - H7E

Additional Info: Operating Temperature: -10 to 55 deg C, Case Color: Black (Munsell N1.5)