Menu Search
SALISBURY #E216YB10

Lineman's Gloves, Natural Rubber, Straight Cuff

SKU # 78917998894
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linesmen's High Voltage Insulating Glove
Size - Numeric: 10
Color: Yellow Inner, Black Outer
Material: Natural Rubber
Test Voltage: 20k VAC, 50k VDC
Use Voltage - Max: 17k VAC, 25.5k VDC
Listings: ASTM D120, IEC EN60903
Class: Class 2
Cuff: Straight Cuff
Length: 16 in.