Menu Search
3M #COLOURFLEX-ORA

Colourflex Electrical Color Coding Tape Economy Vinyl Orange

SKU # 05114104474
Type: Electrical Color Coding Tape
Material: Vinyl
Length: 20m
Width: 18mm
Thickness: 7 mil
Application-Grade: Economy
Finish: Orange

Electrical Tape: Type - Electrical Color Coding Tape; Application-Grade - Economy; Material - Vinyl; Thickness - mils - 7.00 mil; Finish - Orange; Size - Width - 18mm; Size - Length - 20m; Manufacturer Series - Colourflex