(0)

3M #COLOURFLEX-RED

Colourflex Electrical Color Coding Tape Economy Vinyl Red

SKU: 05114104475
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Electrical Color Coding Tape
Application-Grade: Economy
Material: Vinyl
Thickness: 7 mil
Finish: Red
Width: 18mm
Length: 20m
Manufacturer Series: Colourflex
Description
Electrical Tape: Type - Electrical Color Coding Tape; Application-Grade - Economy; Material - Vinyl; Thickness - mils - 7.00 mil; Finish - Red; Size - Width - 18mm; Size - Length - 20m; Manufacturer Series - Colourflex