Menu Search
3M #COLOURFLEX-YLW

Colourflex Electrical Color Coding Tape Economy Vinyl Yellow

SKU # 05114104477
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Color Coding Tape
Application-Grade: Economy
Material: Vinyl
Thickness: 7 mil
Finish: Yellow
Width: 18mm
Length: 20m

Electrical Tape: Type - Electrical Color Coding Tape; Application-Grade - Economy; Material - Vinyl; Thickness - mils - 7.00 mil; Finish - Yellow; Size - Width - 18mm; Size - Length - 20m; Manufacturer Series - Colourflex