Menu Search
Electrical Tape Electrical Color Coding Tape Premium Vinyl Violet

3M #35-VIOLET-3/4X66FT

Scotch™ Electrical Color Coding Tape Premium Vinyl Violet

SKU #05400711271
Manufacturer Series: 35
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Electrical Color Coding Tape
Application-Grade: Premium
Material: Vinyl
Thickness: 7 mil
Temperature Rating: 105°C/220°F
Voltage Rating: 600V
Finish: Violet
Width: 3/4 in.
Length: 66 ft.