Menu Search
3M #TEMFLEX-1-1/2X66

Temflex™ Electrical Insulating Tape Economy Vinyl Black

SKU # 05114104484
Type: Electrical Insulating Tape
Material: Vinyl
Length: 66 ft.
Width: 1.5 in.
Thickness: 7 mil
Voltage Rating: 600V
Temperature Rating: 176°F (80°C)
Application-Grade: Economy
Finish: Black

Electrical Tape: Type - Electrical Insulating Tape; Application-Grade - Economy; Material - Vinyl; Thickness - mils - 7.00 mil; Temperature Rating - 80°C/176°F; Voltage Rating - 600V; Finish - Black; Size - Width - 1-1/2"; Size - Length - 66 ft; Manufacturer Series - Temflex