The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
3M #24-1X15

Scotchâ„¢ Electrical Shielding Tape, 15 ft L x 1 in. W x 16 mil T

SKU # 42082999979
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Shielding Tape
Application-Grade: Premium
Material: All Metal, Open Weave
Thickness: 16.00 mil
Temperature Rating: 0 to 105 Degree C (32 to 220 Degree F)
Finish: Silver
Width: 1 in.
Length: 15 ft.

MMM 24-1X15 SHIELDING TAPE