Menu Search
3M #69-3/4X36

Electrical Tape, 36 yd. L x 3/4 in. W x 7 mil T, 600 V

SKU # 05400727311
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Tape
Application-Grade: Premium
Material: Glass Cloth Back, Silicon Adhesive
Thickness: 7 mil
Temperature Rating: 32° to 392°F
Voltage Rating: 600V
Color: White
Width: 3/4 in.
Length: 36 yd.

Scotch® Tape 69 is a premium grade, edge tear resistant, electrical tape. This printable tape has a non corrosive adhesive and offers solvent resistant protection. It is used as a coil cover, an anchor, a banding, a core, a layer and a crossover insulator. The flame retardant tape is suitable for 600 V rated, dry location application motors and transformers. Scotch® Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive that offers excellent bonding once adhered. This conformable tape has a glass cloth backing that resists rotting and shrinking while providing excellent stability. It withstands a temperature range of 32° to 392°F (0° to 200°C).