Menu Search
3M #77-3X20FT

Fire-Retardant/Arc Proofing Tape Elastomeric

SKU # 05400742006
Type: Fire-Retardant/Arc Proofing Tape
Material: Elastomeric
Length: 20 ft.
Width: 3 in.
Thickness: 12 mil

Electrical Tape: Type - Fire-Retardant/Arc Proofing Tape; Material - Elastomeric; Thickness - mils - 12.00 mil; Size - Width - 3"; Size - Length - 20 ft