Menu Search
3M #70-1X30FT

Insulating/High Voltage Overwrap Tape Silicone Rubber, Self-Fusing

SKU # 05112857261
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulating/High Voltage Overwrap Tape
Material: Silicone Rubber, Self-Fusing
Thickness: 12 mil
Temperature Max Continuous: 180°C/356°F
Temperature Max Short Term: 180°C/356°F
Width: 1 in.
Length: 30 ft.

Electrical Tape: Type - Insulating/High Voltage Overwrap Tape; Material - Silicone Rubber, Self-Fusing; Thickness - mils - 12.00 mil; Temperature Max Continuous - 180°C/356°F; Temperature Max Short Term - 180°C/356°F; Size - Width - 1"; Size - Length - 30 ft