Menu Search
3M #27-1INX60YD

Scotch® Tape, Electrical; Glass Cloth/Adhesive; 7mil; White; 600V; 1 in x 60 yd

SKU # 05400710570 Manufacturer Series: 27
Type: Electrical Tape
Material: Glass Cloth
Length: 60 yd.
Width: 1 in.
Color: White
Thickness: 7 mil
Voltage Rating: 600V
Temperature Max Continuous: 266 deg F (130 deg C)
Temperature Max Short Term: 130°C/266°F

Woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive is designed to operate in 600V dry applications requiring high mechanical strength and resistance to high temperatures. The glass cloth is specially treated and prepared to provide corrosion-free protection. The glass cloth will not shrink, rot or burn, has a high tensile strength and is printable.

Additional Info: UL recognized. CSA accepted.