Menu Search
3M #31-2X10FT

Scotch® Tape, Heavy-Duty Mining; Black; 60 mil; 2 in. x 10 ft.

SKU # 05112857150
RoHS Compliant
Type: Heavy-Duty Mining Tape
Adhesive Material: Flame-Retardant Mastic
Backing Material: CSM Rubber
Material: CSM Rubber
Length: 10 ft.
Width: 2 in.
Color: Black
Thickness: 60 mil
Dielectric Strength: 800 V/mil
Temperature Rating: 221 deg F (105 deg C)
Application-Grade: Premium
Finish: Black

Tough, abrasion-resistant backed and flexible tape for jacket repair on mining cables.

Additional Info: Breaking Strength: 156 lb./in. MSHA approved.