Menu Search
3M #23-1X30FT

Splicing Tape, 1 in. W x 30 ft L x 30 mil T, Black

SKU # 05400700059 Manufacturer Series: 23
RoHS Compliant
Type: Splicing Tape
Material: Ethylene Propylene Rubber
Length: 30 ft.
Width: 1 in.
Thickness: 30 mil
Temperature Max Short Term: 130 deg C/266 deg F
Temperature Rating: 90 Degree C (194 Degree F)
Application-Grade: Premium
Finish: Black

Tape; Splicing; 1.00 in. Width x 30 ft Length x 30.00 mil Thickness; Black; Ethylene Propylene Rubber; 90 deg C; For Premium