Menu Search
3M #130C-2X30

Splicing Tape, 2 in. W x 30 ft. L x 30 mil, EPR, Self-Fusing, Black, 69kV, Premium Grade

SKU # 05400798977
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Insulating and Splicing Tape
Application-Grade: Premium
Material: EPR, Self-Fusing
Thickness: 30 mil
Voltage Rating: 69kV
Finish: Black
Temperature Max Continuous: 90 deg C/194 deg F
Temperature Max Short Term: 130 deg C/266 deg F
Width: 2 in.
Length: 30 ft.

Scotch Linerless Rubber Splicing Tape 130C is a highly conformable, linerless, ethylene rubber (EPR), high-voltage insulating tape, formulated to provide excellent thermal dissipation of splice heat. The tape is designed for use in splicing and terminating wires and cables. Rated up to 90 deg C continuous operating temperatures and short-term 130 deg C overload service. The tape has excellent physical and electrical properties, which provide immediate moisture seals and void-free build-ups. This product can be used for low and high-voltage (through 69 kV) applications.

Additional Info: Adhesive Material:? Rubber Resin, Breaking Strength? : 13 N/cm