Menu Search
3M #210-1-1/2X.008X108

Tape, 1-1/2 in. W x 108 ft. L x 8.00 mil

SKU # 62491592700
Type: Tape
Length: 108 ft.
Width: 1.5 in.
Thickness: 8 mil

Electrical Tape: Type - Tape; Thickness - mils - 8.00 mil; Size - Width - 1-1/2 in.; Size - Length - 108 ft