Menu Search
3M #35-RED-1/2X20FT

Scotch™ Tape, Electrical Color Coding; Vinyl; 7 mil; 600V; Red; 1/2 in. x 20 ft.

SKU # 05400710224 Manufacturer Series: 35
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 1/2 in.
Color: Red
Application-Grade: Premium
Temperature Rating: 220°F (105°C)
Finish: Red
Length: 20 ft.
Type: Electrical Color Coding Tape
Material: Vinyl
Thickness: 7 mil
Voltage Rating: 600V

Suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. Excellent electrical and mechanical protection from combined pressure-sensitive, rubber-resin adhesive and PVC backing.

Additional Info: Tensile strength rating of 17 lbs. per inch meets professional electrical standards.