The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
3M #35-YELLOW-1/2X20FT

Scotch™ Tape, Electrical Color Coding; Vinyl; 7 mil; 600V; Yellow; 1/2 in. x 20 ft.

SKU # 05400710257 Manufacturer Series: 35
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Yellow
Width: 1/2 in.
Application-Grade: Premium
Temperature Rating: 220°F (105°C)
Finish: Yellow
Length: 20 ft.
Type: Electrical Color Coding Tape
Material: Vinyl
Thickness: 7 mil
Voltage Rating: 600V

Suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. Excellent electrical and mechanical protection from combined pressure-sensitive, rubber-resin adhesive and PVC backing.

Additional Info: Tensile strength rating of 17 lbs. per inch meets professional electrical standards.