Menu Search
3M #35-ORANGE-3/4X66FT

Scotch™ Tape, Electrical Color Coding; Vinyl; 7 mil; 600V; Orange; 3/4 in. x 66 ft.

SKU # 05400710869 Manufacturer Series: 35
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 3/4 in.
Color: Orange
Application-Grade: Premium
Temperature Rating: 220°F (105°C)
Finish: Orange
Length: 66 ft.
Type: Electrical Color Coding Tape
Material: Vinyl
Thickness: 7 mil
Voltage Rating: 600V

Suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. Excellent electrical and mechanical protection from combined pressure-sensitive, rubber-resin adhesive and PVC backing.

Additional Info: Tensile strength rating of 17 lbs. per inch meets professional electrical standards.