Menu Search
3M #33+3/4X66FT-1

Scotch® Super 33+™ Tape, Electrical; Vinyl; Black; 3/4 in. x 66 ft.

SKU # 05400706132 Manufacturer Series: Super 33+
RoHS Compliant
Type: Electrical Tape
Material: Vinyl
Length: 66 ft.
Width: 0.75 in.
Color: Black
Thickness: 7 mil
Voltage Rating: 600V
Temperature Rating: 0° to 220°F (-18° to +105°C)
Application-Grade: Professional

Compatible with rubber and synthetic splicing compounds. Highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions.

Additional Info: Tensile strength rating of 15 lb./in. meets professional electrical standards. UL listed. ASTM approved. CSA certified.