Menu Search
3M #37-3/4X66

Tape, Electrical; Vinyl; Insulated; Black; 0.75 in. x 66 ft.

SKU # 05400769763 Manufacturer Series: 37
RoHS Compliant
Type: Electrical Insulating Tape
Material: Vinyl
Length: 66 ft.
Width: 0.75 in.
Thickness: 8.5 mil
Voltage Rating: 600V
Temperature Rating: 0° to 221°F (-18° to +105°C)
Application-Grade: Premium
Finish: Black