Menu Search
3M #70HDT-1X30FT

Triangular Electrical Tape, 1 in. W x 30 ft. L x 20.00 mil, PVC, Sky Blue Gray, Premium Grade

SKU # 05112857262
RoHS Compliant
Type: Electrical Insulating Tape
Material: PVC
Length: 30 ft.
Width: 1 in.
Color: Sky Blue, Gray
Thickness: 20 mil
Dielectric Strength: 600 V/mil
Temperature Max Continuous: 180 deg C/356 deg F
Temperature Rating: 0 deg C/32 deg F to 180 deg C/356 deg F
Application-Grade: Premium
Finish: Sky Blue, Gray

Electrical Tape: Type - Electrical Insulating Tape; Application-Grade - Premium; Material - PVC; Thickness - mils - 20.00 mil; Temperature Rating - 0 deg C/32 deg F to 180 deg C/356 deg F; Finish - Sky Blue Gray; Temperature Max Continuous - 180 deg C/356 deg F; Size - Width - 1 in.; Size - Length - 30 ft; Additional Information - Dielectric Strength: 800 V/mil, Tensile Strength: 20 lbs./in., Adhesive Material??: Rubber Resin

Additional Info: Dielectric Strength: 800 V/mil, Tensile Strength: 20 lbs./in., Adhesive Material??: Rubber Resin