Menu Search
ABB INSTALLATION PRODUCTS #TBFT421-36

Thomas and Betts Sealing/Insulating Tape Mastic, Self Healing

SKU # 78621097873
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sealing/Insulating Tape
Material: Mastic, Self Healing
Thickness: 40 mil
Width: 1 in.
Length: 36 ft.

Additional Info: Color: Red. Application: Industrial