(0)

MINE CABLE SERVICES-EDMONTON #H60

Hypalon Jacket Tape, 2 in. W x 25 ft. L x 60 mil, Hypalon, Black

SKU: 42027098997
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Cable Repair Tape
Material: Hypalon
Thickness: 60 mil
Finish: Black
Width: 2 in.
Length: 25 ft.
Description
Electrical Tape: Type - Cable Repair Tape; Material - Hypalon; Thickness - mils - 60.00 mil; Finish - Black; Size - Width - 2 in.; Size - Length - 25 ft