(0)

MINE CABLE SERVICES-EDMONTON #RS20

Separator Tape, 1-1/2 in. W x 20 ft L, Red

SKU: 42027098996
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Cable Repair Tape
Finish: Red
Width: 1-1/2 in.
Length: 20 ft.
Description
Electrical Tape: Type - Cable Repair Tape; Finish - Red; Size - Width - 1-1/2 in.; Size - Length - 20 ft