Menu Search
MISC- D MISC VENDORS #554100B

All Weather Tape, 0.75 in. W x 66 ft. L x 8.00 mil, PVC, -19degC to 90degC

SKU # 62025500017
Type: All Weather Tape
Material: PVC
Length: 66 ft.
Width: 0.75 in.
Thickness: 8 mil
Temperature Rating: -19 deg C/-2.2 deg F to 90 deg C/194 deg F

Electrical Tape: Type - All Weather Tape; Material - PVC; Thickness - mils - 8.00 mil; Temperature Rating - -19 deg C/-2.2 deg F to 90 deg C/194 deg F; Size - Width - 0.75 in.; Size - Length - 66 ft