Menu Search
PLYMOUTH RUBBER #W963/2117

Polysafe High Voltage Insulating Tape, 3/4 in. W x 30 ft. L x 30 mil, 69kV

SKU # 69529898997
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Voltage Insulating Tape
Application-Grade: General Purpose
Material: Rubber, Self Amalgamating
Thickness: 30 mil
Voltage Rating: 69kV
Temperature Max Continuous: 90 deg C/194 deg F
Width: 3/4 in.
Length: 30 ft.

Additional Info: Tensile Strength: 450 psi (3.10 MPA), Dielectric Strength: 750 V/mil