Menu Search
PLYMOUTH RUBBER #3455/20

Silicone Rubber Tape, 1 in. W x 30 ft. L x 20 mil, Silicone Rubber, Self Amalgamating

SKU # 69529898994
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Voltage Insulating Tape
Application-Grade: Special Purpose
Material: Silicone Rubber, Self Amalgamating
Thickness: 20 mil
Voltage Rating: 69kV
Temperature Max Continuous: 90 deg C/194 deg F
Width: 1 in.
Length: 30 ft.

Electrical Tape: Type - High Voltage Insulating Tape; Application-Grade - Special Purpose; Material - Silicone Rubber, Self Amalgamating; Thickness - mils - 20.00 mil; Voltage Rating - 69kV; Temperature Max Continuous - 90 deg C/194 deg F; Size - Width - 1 in.; Size - Length - 30 ft; Additional Information - Tensile Strength: 450 psi (3.10 MPA), Dielectric Strength: 900 V/mil

Additional Info: Tensile Strength: 450 psi (3.10 MPA), Dielectric Strength: 900 V/mil