Menu Search
STANDARD PRODUCTS #1923/YELLOW

Electrical Insulating Tape, 0.75 in. W x 66 ft L, Yellow

SKU # 06954911279
Type: Electrical Insulating Tape
Material: PVC, Acrylic Based Adhesive
Length: 66 ft.
Width: 0.75 in.
Thickness: 7 mil
Temperature Rating: -10 deg C/14 deg F to 90 deg C/194 deg F
Application-Grade: Automobile Harness, Wrapping of Wires and Insulation Protection
Finish: Yellow

Tape; Insulating; Electrical; 0.75 in. Width x 66 ft Length x 7.00 mil Thickness; Yellow; PVC, Acrylic Based Adhesive; -10 to 90 deg C; For Automobile Harness, Wrapping of Wires and Insulation Protection

  • Featured with excellent adhesion\, great conformability\, high elongation and good aging characteristics
  • Moister proof
  • Good flexibility
  • Anti-abrasion
  • Flame resistance
  • Cold resistance
  • Voltage resistance