Menu Search

STANDARD PRODUCTS #1923/RED

Insulating Tape Red

SKU: 06954911272
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Insulating Tape
Thickness: 7 mil
Finish: Red
Length: 66 ft.
Description
Electrical Tape: Type - Insulating Tape; Thickness - mils - 7.00 mil; Finish - Red; Size - Length - 66 ft