Menu Search
STANDARD PRODUCTS #1923/WHITE

Insulating Tape White

SKU # 06954911273
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulating Tape
Thickness: 7 mil
Finish: White
Length: 66 ft.

Electrical Tape: Type - Insulating Tape; Thickness - mils - 7.00 mil; Finish - White; Size - Length - 66 ft