Menu Search
MISC- ADVANCED PRODUCTS #BU62-2

Aligator Clip Insulator, 1.810 in. OAL, 0.540 in. ID Clip, 0.290 in. ID Connection Opening

SKU # 62027195307
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Insulator Type: Alligator Clip Insulator
Overall Length: 1.81 in.
Clip Opening ID: 0.54 in.
Connection Opening ID: 0.290 in.
Material: PVC
Color: Red

Electrical Terminal Clip Insulators: Insulator Type - Alligator Clip Insulator; Overall Length - 1.810 in.; Clip Opening ID - 0.540 in.; Connection Opening ID - 0.290 in.; Material - PVC; Color - Red; Additional Information - Operating Temperature:�-30 to 71 deg C (-20 to 160 deg F)

Additional Info: Operating Temperature: -30 to 71 deg C (-20 to 160 deg F)