Menu Search
MUELLER #BU-62-0

Alligator Clip Insulator Black Vinyl

SKU # 62263892007 Manufacturer Series: 62
Insulator Type: Alligator Clip Insulator
Overall Length: 2.031 in.
Clip Opening ID: 0.406 in.
Connection Opening ID: 0.219"
Material: Vinyl
Color: Black
Clip Model: 60, 60C, 60CS, 60PR2, 60S, 60TBO, 60U, 60X, 61