Menu Search
MUELLER #BU-60-S

General Purpose/Alligator Spring Clip Steel

SKU # 62263892015 Manufacturer Series: 60
Type: Spring Clip
Application/​Style: General Purpose/Alligator
Rating: 10A
Clip Length: 2 in.
Jaw Opening: 0.31"
Jaw Length: 0.62"
Material: Steel
Insulated/​Non-Insulated: Non-Insulated
Cable Connection: Screw or Crimp

Electrical Terminal Clips: Type - Spring Clip; Application/Style - General Purpose/Alligator; Rating - 10A; Clip Length - 2.00" L; Jaw Opening - 0.31"; Jaw Length - 0.62"; Material - Steel; Insulated/Non-Insulated - Non-Insulated; Cable Connection - Screw or Crimp; Manufacturer Series - 60