Menu Search
MUELLER #BU-60

General Purpose/Alligator Spring Clip Steel

SKU # 62263892006 Manufacturer Series: 60
Type: Spring Clip
Application/​Style: General Purpose/Alligator
Rating: 10A
Clip Length: 2 in.
Jaw Opening: 0.31"
Jaw Length: 0.62"
Material: Steel
Insulated/​Non-Insulated: Non-Insulated
Cable Connection: Crimp or Solder