Menu Search
EATON #BP2

Circuit Breaker Assortment Loadcenter, Plug-On

SKU # 62258800555 Manufacturer Series: BR
Pack Type: Circuit Breaker Assortment
Mounting: Loadcenter, Plug-On
Total Circuits: 20
Single Pole Circuits: (10) 15A-1P
Two Pole Circuits: (3)15A-2P, (1)30A-2P, (1)40A-2P
Breaker Width: 0.5 in. Per Pole

Breaker Assortment Packs: Pack Type - Circuit Breaker Assortment; Mounting - Loadcenter, Plug-On; Total Circuits - 20; Single Pole Circuits - (10) 15A-1P; Two Pole Circuits - (3)15A-2P, (1)30A-2P, (1)40A-2P; Breaker Width - 0.50" Per Pole; Manufacturer Series - BR