Menu Search
EATON #PLK1

F-Frame Breaker Handle Lock Padlockable, Hasp Type

SKU # 78667916158
Type: Breaker Handle Lock
Breaker Type: F-Frame
Number of Handles: 1
Locking Provision: Padlockable, Hasp Type

Handle Locks: Type - Breaker Handle Lock; Breaker Type - F-Frame; Number of Handles - 1; Locking Provision - Padlockable, Hasp Type; Additional Information - Application: 2,3,4-Pole Breakers

Additional Info: Application: 2,3,4-Pole Breakers