Menu Search
GENERAL ELECTRIC #AMCB6EBFP

Bolt-On Strap Kit, 3 Poles, Dual Mounting

SKU # 78317533588
Type: Bolt-On Strap Kit
Poles: 3P
Breaker Type: TEB, TED, THED, SED, SEH, SEL, SEP

Breaker Mounting Kits: Type - Bolt-On Strap Kit; Poles - 3P; Breaker Type - TEB, TED, THED, SED, SEH, SEL, SEP; Additional Information - Box Width Range 27 in., 31 in., 36 in., 40 in. and 44 in., Dual Mounted, Mounting Hardware with Filler Plate

Additional Info: Box Width Range 27 in., 31 in., 36 in., 40 in. and 44 in., Dual Mounted, Mounting Hardware with Filler Plate