Menu Search
EATON #3TA402K

K-Frame Circuit Breaker Line/Load Lug -

SKU # 78667910679
Type: Circuit Breaker Line/Load Lug
Breaker Type: K-Frame
Breaker Maximum Amps: 400A
Lug Quantity: 3
Terminal Material: Aluminum
Conductor Quantity: 3
Conductor AWG Min: 500
Conductor AWG Max: 750
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - K-Frame; Breaker Maximum Amps - 400A; Lug Quantity - 3; Terminal Material - Aluminum; Conductor Quantity - 3; Conductor AWG Min - 500; Conductor AWG Max - 750; Conductor Material - CU/AL