Menu Search
EATON #JD3250FS

Circuit Breaker Frame, 600 VAC, 250 VDC, 3 P, 250 A

SKU # 62103705535 Manufacturer Series: Series C
Type: Molded Case Circuit Breaker Frame
Voltage Maximum: 600 VAC, 250 VDC
Number of Poles: 3
Amps: 250A
kA IR 480V AC: 35 kA IR
Size: LxWxH: 4.06 x 4.13 x 4.13 in.
Breaker Frame Model: J-Frame