Menu Search
EATON #PCG32500F

Cutler-Hammer® Circuit Breaker Frame, 600 VAC 50/60Hz, 3 P, 2500 A

SKU # 78667976049
Type: Circuit Breaker Frame
Voltage Maximum: 600 VAC 50/60Hz
Number of Poles: 3P
Amps: 2500 A
kA IR 240V AC: 125 KA IR
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 100 kA IR
Terminals: Bolt-On
Size: LxWxH: 32-1/2 x 15-1/2 x 15 in.