Menu Search
EATON #ED3200S

Circuit Breaker, Thermal Magnetic; 240V AC/125V DC; 3P; 200A

SKU # 62103708075 Manufacturer Series: Series C
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC/125V DC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 65
Dimensions WxHxD: 4.13x6.00x3.38 in. (104.9x152.4x85.9 mm)
Frame Type: F-Frame